Single Handle Lever Floor Mount Filler in Brushed Nickel (Trim Only)
Town Square® S Single Handle Lever Floor Mount Filler in Brushed Nickel (Trim Only)
Package Quantity Info:
Each: 1 Pallet: 15-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Installs with Flash Rough valve platform.
- Durable brass construction
- 40mm washerless 1/4 turn ceramic disc valve cartridge
- Metal single function personal shower with easy to clean spray face features a 59" long metal hose
- 1.8 gpm/6.8 L/min. maximum flow rate
- Shower bracket pivots 60°
- Includes double check valves to prevent back flow
- Brass Construction: Durable. Ideal for prolonged contact with water.
- Ceramic Disc Valve Cartridge: Assures a lifetime of drip-free performance.
- Choice of Finishes: Wide range of durable finishes
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Town Square® S
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 11-5/8 in
- Faucet Connection:
- FPT, NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 41-7/8 in
- Faucet Material:
- Brass
- Faucet Type:
- Floor Mount Tub Filler with Handshower
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 41-7/8 in
- Hose Length:
- 59 in
- IAPMO Listed:
- No
- Installation Type:
- Floor Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Length:
- 11-5/8 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Showerhead Function:
- Single
- Spout Height:
- 41-1/8 in
- Spout Type:
- Fixed
- Trim Only:
- Yes
- Tub Spout Reach:
- 4-3/4 in
- UPC:
- 012611625626
- WaterSense Labeled:
- No
- Width:
- 7 in