This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Gold

American Standard

Town Square S Single Handle Monoblock Bathroom Sink Faucet in Gold

  • Fast #
  • Part #A7455107GN0
  • Item #10120673
  • Manufacturer Part #7455107.GN0
5 out of 5 Customer Rating
Brand image
American Standard

Town Square S Single Handle Monoblock Bathroom Sink Faucet in Gold

  • Fast #
  • Part #A7455107GN0
  • Item #10120673
  • Manufacturer Part #7455107.GN0
5 out of 5 Customer Rating

X Points

Color Finish Name: Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 96
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Cast Brass Spout
  • Braided Flexible Hoses with 3/8" Compression Connectors
  • Includes Push-Pop drain for ease of installation and use
  • Lead Free
  • Optional Escutcheon Plate available (2555.101P)
  • WaterSense Certified
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Monoblock
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Town Square S
Color Finish Category:
Gold Tones
Color Finish Name:
Gold
Deck Plate Included:
No
Depth:
7
Drain Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
8-1/4
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
8-1/4
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
7
Maximum Deck Thickness:
2
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Spout Height:
4-7/16
Spout Reach:
5-1/4
Spout Type:
Low Arc
Supply Lines Included:
Yes
Trim Only:
No
UPC:
012611956836
WaterSense Labeled:
Yes
Width:
2