This product requires certification to purchase.

Single Handle Single Function Bathtub & Shower Faucet in Matte Black (Trim Only)

American Standard

Town Square® S Single Handle Single Function Bathtub & Shower Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #ATU455508243
  • Item #10120737
  • Manufacturer Part #TU455508.243
3.6 out of 5 Customer Rating
Brand image
American Standard

Town Square® S Single Handle Single Function Bathtub & Shower Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #ATU455508243
  • Item #10120737
  • Manufacturer Part #TU455508.243
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 72
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • One-piece cartridge: Simplifies installation and maintenance
  • Double ceramic pressure balance cartridge: Combination of ceramic disc mixing valve and a ceramic balancing spool in a one-piece cartridge
  • Ceramic disc mixing valve: Assures a lifetime of drip-free performance and smooth handle operation
  • Ceramic balancing spool: Maintains a constant output temperature in response to changes in relative hot and cold supply pressure. Ceramic material is unaffected by mineral deposits and harsh water conditions
  • Integrated check valves: Engineered to eliminate cross flow
  • Adjustable hot limit safety stop: Limits the amount of hot water allowed to mix with cold. Reduces the risk of accidental scalding
  • Comfort zone: Offers a wider shower range to fine tune the desired temperature within the useful temperature zone
  • Back-to-back capability: Hot and cold can be reversed quickly and easily
  • Water saving: Saves 28% water usage
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1, ASME A112.18.1016
ASSE Standards:
ASSE 1016
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B125.16
Collection:
Town Square® S
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Escutcheon Height:
7-3/8
Escutcheon Width:
7-3/8
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Flow Rate:
1.8 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
7-1/2
Length:
9-1/8
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Shower Arm Reach:
7-1/8
Showerhead Flow Rate:
1.8
Showerhead Function:
Single
Spray Type:
Rain
Trim Only:
Yes
Tub Spout Type:
Diverter
UPC:
012611957239
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes
Width:
7-3/8