TOWN SQUARE S 24-INCH TOWEL BAR
Town Square S TOWN SQUARE S 24-INCH TOWEL BAR
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 144-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Metal construction for durability and long life
- Concealed mounting with no visible screws for a clean look
- Easy to install
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-1/4
- Collection:
- Town Square S
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Gold
- Depth:
- 3-15/16
- Height:
- 2-1/4
- Length:
- 3-15/16
- Material:
- Metal
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 3-15/16
- Type:
- A7455024GN0
- UPC:
- 012611956812
- Width:
- 26-1/4