TOWN SQUARE S 6-1/4-INCH 1.8 GPM/6.8 L/MIN FIXED SHOWERHEAD
Town Square S TOWN SQUARE S 6-1/4-INCH 1.8 GPM/6.8 L/MIN FIXED SHOWERHEAD
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 400-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Saves 30 Percent more water when compared to a standard 2.5 gpm showerhead. 1.8 gallons per minute maximum flow rate
- Easy to clean spray nozzles won't clog
- 1.8 gallons per minute (1.8 gpm/6.8 L/min) maximum flow rate
- Pressure-compensating flow control device
- CEC Compliant product
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Town Square S
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2-11/16
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Height:
- 6-5/16
- IAPMO Listed:
- Yes
- Length:
- 2-11/16
- Shape:
- Square
- Showerhead Flow Rate:
- 1.8
- Showerhead Function:
- Single
- Spray Type:
- Full
- Type:
- A1660515243
- UL Listed:
- No
- UPC:
- 012611956669
- WaterSense Labeled:
- Yes
- Width:
- 6-5/16