TOWN SQUARE S 6-3/4-INCH IPS DIVERTER TUB SPOUT
Town Square S TOWN SQUARE S 6-3/4-INCH IPS DIVERTER TUB SPOUT
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 539-
Pick Up Not AvailableNot available in NC
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NC
Product Details
Product Details
- For 1/2" copper pipe
- All metal construction
- 6-11/16" length to center of outlet
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Town Square S
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Gold
- Depth:
- 7-5/16
- Faucet Part Type:
- Tub Spout
- Height:
- 2-7/8
- Length:
- 7-5/16
- Material:
- Metal
- Type:
- A8888108GN0
- UPC:
- 012611957000
- Width:
- 2-9/16