TOWN SQUARE S FREESTANDING BATHTUB FAUCET WITH LEVER HANDLE FOR FLASH ROUGH-IN VALVE
Town Square® S TOWN SQUARE S FREESTANDING BATHTUB FAUCET WITH LEVER HANDLE FOR FLASH ROUGH-IN VALVE
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 15-
Pick Up Not AvailableNot available in AR
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in AR
Product Details
Product Details
- One-Piece Cartridge: Simplifies installation and maintenance
- Double Ceramic Pressure Balance Cartridge: Combination of Ceramic Disc Mixing Valve and a Ceramic Balancing Spool in a one-piece cartridge
- Ceramic Disc Mixing Valve: Assures a lifetime of drip-free performance and smooth handle operation
- Ceramic Balancing Spool: Maintains a constant output temperature in response to changes in relative hot and cold supply pressure. Ceramic material is unaffected by mineral deposits and harsh water conditions
- Integrated Check Valves: Engineered to eliminate cross flow
- Adjustable Hot Limit Safety Stop: Limits the amount of hot water allowed to mix with cold. Reduces the risk of accidental scalding
- Comfort Zone: Offers a wider shower range to fine tune the desired temperature within the useful temperature zone
- Back-to-Back Capability: Hot and cold can be reversed quickly and easily
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Town Square® S
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 41-7/8
- Faucet Material:
- Brass
- Faucet Type:
- Floor Mount Tub Filler with Handshower
- Hand Shower Flow Rate:
- 1.8
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 41-7/8
- Hose Length:
- 59
- Length:
- 11-5/8
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 41-1/8
- Spout Type:
- Fixed
- Trim Only:
- No
- Type:
- AT455951243
- UPC:
- 012611957147
- Width:
- 7