TOWN SQUARE S TOILET PAPER HOLDER
Town Square S TOWN SQUARE S TOILET PAPER HOLDER
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 384-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Concealed mounting with no visible screws for a clean look
- Easy to install
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-1/4
- Collection:
- Town Square S
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Gold
- Depth:
- 3-7/8
- Height:
- 2-1/4
- Length:
- 3-7/8
- Material:
- Metal
- Mount Type:
- Wall
- Pivoting:
- No
- Type:
- A7455230GN0
- UPC:
- 012611956911
- Width:
- 8-15/16