Tub Spout in Brushed Nickel
Town Square S Tub Spout in Brushed Nickel
Package Quantity Info:
Each: 1 Pallet: 462-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For 1/2" copper pipe
- Metal Construction
- 6-11/16" length to center of outlet
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Town Square S
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Height:
- 2-5/8
- Length:
- 7-5/16
- Material:
- Metal
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 012611626845
- WaterSense Labeled:
- No
- Width:
- 2-5/8