Two Handle Roman Tub Faucet in Brushed Cool Sunrise (Trim Only)
Town Square® S Two Handle Roman Tub Faucet in Brushed Cool Sunrise (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 72-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Installs with flash rough valve platform
- Includes personal shower
- Washerless quarter turn ceramic disc valve cartridges
- Durable brass spout
- Metal lever handles
- Trim kit provides an additional 1 in installation adjustability for finished deck
- Brass construction - durable, ideal for prolonged contact with water
- Ceramic disc valve cartridge - assures a lifetime of drip-free performance
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI A112.18.1M
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Town Square® S
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Cool Sunrise
- Depth:
- 9-13/16
- Faucet Center Size:
- 8 in - 16 in
- Faucet Connection:
- Copper
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Flow Rate:
- 18 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 4-5/16
- Installation Type:
- Deck Mount
- Length:
- 9-13/16
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 2-1/2
- Trim Only:
- Yes
- Tub Spout Reach:
- 7-15/16
- Tub Spout Type:
- Diverter
- Type:
- AT455900GN0
- UPC:
- 012611957116
- WaterSense Labeled:
- No
- Width:
- 22-1/8