Wall Mount Toilet Tissue Holder in Matte Black
Town Square® S Wall Mount Toilet Tissue Holder in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 384-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Concealed mounting with no visible screws for a clean look
- Easy to install
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-1/4
- Collection:
- Town Square® S
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 3-7/8
- Hardware Included:
- Yes
- Length:
- 3-7/8
- Material:
- Metal
- Mount Type:
- Wall
- Pivoting:
- Yes
- Projection:
- 3-7/16
- UPC:
- 012611956904
- Width:
- 8-15/16