1/2 x 5-1/2 in. NPT Brass Shower Arm in Matte Black
Townsend® 1/2 x 5-1/2 in. NPT Brass Shower Arm in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 840-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Collection:
- Townsend®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Height:
- 3-2/7
- Installation Type:
- Wall Mount
- Length:
- 5-1/2
- Material:
- Brass
- UPC:
- 012611913013
- Width:
- 2-1/2