1-Function Diverter Valve Trim Kit with Single Lever Handle in Legacy Bronze
Townsend® 1-Function Diverter Valve Trim Kit with Single Lever Handle in Legacy Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6.000-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Trim only
- Made from solid brass, designed to last even in high-use applications
- Metal lever handle
- Lifetime of drip-free performance
- LESS valve
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Townsend®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Legacy Bronze
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Trim Only:
- Yes
- UPC:
- 012611581625
- Valve Trim Type:
- Transfer & Diverter
- WaterSense Labeled:
- No