2-Hook Robe Hook in Brushed Cool Sunrise
Townsend® 2-Hook Robe Hook in Brushed Cool Sunrise
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 648-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Metal construction for durability and long life
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2
- Collection:
- Townsend®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Cool Sunrise
- Height:
- 4-3/8
- Material:
- Metal
- Mount Type:
- Wall
- Number of Hooks:
- 2
- Projection:
- 4
- UPC:
- 012611956737
- Width:
- 2