This product requires certification to purchase.

2-Hook Robe Hook in Matte Black

American Standard

Townsend® 2-Hook Robe Hook in Matte Black

  • Fast #
  • Part #A7353210243
  • Item #9861064
  • Manufacturer Part #7353210.243
4.1 out of 5 Customer Rating
Brand image
American Standard

Townsend® 2-Hook Robe Hook in Matte Black

  • Fast #
  • Part #A7353210243
  • Item #9861064
  • Manufacturer Part #7353210.243
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 648
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Metal construction for durability and long life
  • Limited lifetime warranty
  • Requires Certification

Documents


Specifications

Application:
Residential
Base Plate Height:
2
Collection:
Townsend®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Height:
4-3/8
Material:
Metal
Mount Type:
Wall
Number of Hooks:
2
Projection:
4
UPC:
012611915512
Width:
1-7/8