24 in. Towel Bar in Legacy Bronze
Townsend® 24 in. Towel Bar in Legacy Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6.000-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Concealed mounting with no exposed set screws for a seamless appearance
- Coordinates with the Townsend® collection
- Brass bar
- Part of the coordinated Townsend Collection
- Brass Bar
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Townsend®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Legacy Bronze
- Depth:
- 4 in
- Height:
- 2 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Metal
- Mount Type:
- Concealed, Wall
- NSF Certified:
- Yes
- Number of Bars:
- 1
- Projection:
- 4 in
- UPC:
- 012611580864
- Width:
- 26-1/16 in