24 in. Towel Bar in Brushed Cool Sunrise
Townsend® 24 in. Towel Bar in Brushed Cool Sunrise
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 72-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Metal construction for durability and long life
- Limited lifetime warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Base Plate Height:
- 2 in
- Collection:
- Townsend®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Cool Sunrise
- Depth:
- 5-1/8 in
- Height:
- 4 in
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Brass, Metal
- Mount Type:
- Wall
- Number of Bars:
- 2
- Projection:
- 5-1/8 in
- UPC:
- 012611956744
- Width:
- 26 in