24 in. Towel Bar in Matte Black
Townsend® 24 in. Towel Bar in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 72-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Materials of construction: Metal construction for durability
- Concealed mounting with no exposed screws
- Easy to install: Template included for mounting
Specifications
- Application:
- Residential
- Base Plate Height:
- 2
- Collection:
- Townsend®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 5-1/8
- Height:
- 4
- Installation Type:
- Wall Mount
- Length:
- 24
- Material:
- Brass
- Mount Type:
- Wall
- Number of Bars:
- 1
- UPC:
- 012611915680
- Width:
- 26