This product requires certification to purchase.

30 in. Floor Mount Vanity in White

American Standard

Townsend® 30 in. Floor Mount Vanity in White

  • Fast #
  • Part #A9036030020
  • Item #7346742
  • Manufacturer Part #9036030.020
4 out of 5 Customer Rating
Brand image
American Standard

Townsend® 30 in. Floor Mount Vanity in White

  • Fast #
  • Part #A9036030020
  • Item #7346742
  • Manufacturer Part #9036030.020
4 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 3
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 30-inch vanity with two drawers
  • Design matched vanity coordinates with Townsend suite fixtures and fittings
  • Accommodates the Townsend Pedestal Sink Top, Townsend Above Counter Sink and Townsend Under Counter Sink
  • Requires two drawer pulls (sold separately)
  • Above counter and under counter sinks require quartz top (sold separately)
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI A112.19.2
ASME:
ASME A112.19.2
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Townsend®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
20 in
GSA Approved:
No
Height:
36-3/8 in
IAPMO Listed:
No
Installation Type:
Freestanding
Material:
Wood
NSF Certified:
No
Number of Drawers:
2
UPC:
791556107533
Vanity Top Shape:
Rectangle
Width:
30 in