30 x 30 in. Rectangular Pedestal Sink with Base in White
Townsend® 30 x 30 in. Rectangular Pedestal Sink with Base in White
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
This product includes
American Standard 8 x 8 in. Pedestal Sink Base in White
Part #A0039001020
- Lavatory plus pedestal
- Faucet holes on 8" (203mm) centers
- Coordinates with Townsend® fixtures and fittings
- Rear overflow
- Includes mounting kit
- Right Height® for greater comfort during use
- Faucet/soap/accessory ledge with generous shelf area
- Fine fireclay construction
- Bowl size: 19" x 12-3/4" x 5"
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.19.2
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Townsend®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 30 in
- Drain Opening:
- 1-3/4 in
- Faucet Center Size:
- 8 in
- GSA Approved:
- No
- Height:
- 35-1/4 in
- IAPMO Listed:
- No
- Length:
- 30 in
- NSF Certified:
- Yes
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Overflow Included:
- Yes
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 19 in x 12-3/4 in
- Sink Depth:
- 19-1/2 in
- Sink Installation Type:
- Pedestal Sets
- Sink Material:
- Fireclay
- Sink Size Range:
- 26 in - 30.99 in
- Vessel Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 30 in