This product requires certification to purchase.

38 in. x 38 in. Shower Base with Center Drain in Soft White

American Standard

Townsend® 38 in. x 38 in. Shower Base with Center Drain in Soft White

  • Fast #
  • Part #A3838AMFCOL218
  • Item #7779443
  • Manufacturer Part #3838AM-FCOL.218
5 out of 5 Customer Rating
Brand image
American Standard

Townsend® 38 in. x 38 in. Shower Base with Center Drain in Soft White

  • Fast #
  • Part #A3838AMFCOL218
  • Item #7779443
  • Manufacturer Part #3838AM-FCOL.218
5 out of 5 Customer Rating

X Points

Color Finish Name: Soft White Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Smooth matte surface
  • Integral 3-sided 1" tiling/water retention flange for easy installation
  • Repairable and renewable surface
  • Fungi and bacterial resistant
  • Self-extinguishing
  • UV resistant
  • Resistant to stains and impact
  • Easy maintenance and cleaning
  • ADA Compliant when installed according to ADA guidelines
  • Drain not included, Removeable Brushed Stainless Steel trench drain cover included
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASTM:
ASTM C-1028, ASTM E-84, ASTM F-462
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5
Collection:
Townsend®
Color Finish Category:
Whites
Color Finish Name:
Soft White
Drain Location:
Center
Drain Opening:
3-3/8 in
GSA Approved:
No
Height:
1-3/8 in
IAPMO Listed:
Yes
Installation Type:
Alcove
Length:
38 in
Material:
Acrylic
NSF Certified:
No
Seat Included:
No
Shower Base Shape:
Square
UL Listed:
No
UPC:
791556111028
Width:
38 in