64 in. x 34 in. Shower Base with Center Drain in Soft White
Townsend® 64 in. x 34 in. Shower Base with Center Drain in Soft White
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Smooth matte surface
- Integral 3-sided 1" tiling/water retention flange for easy installation
- Repairable and renewable surface
- Fungi and bacterial resistant
- Self-extinguishing
- UV resistant
- Resistant to stains and impact
- Easy maintenance and cleaning
- ADA Compliant when installed according to ADA guidelines
- Drain not included, Removeable Brushed Stainless Steel trench drain cover included, Project volume greater than 60 pieces needs additional lead time
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASTM:
- ASTM C-1028, ASTM E-84, ASTM F-462
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Collection:
- Townsend®
- Color Finish Category:
- Whites
- Color Finish Name:
- Soft White
- Drain Location:
- Front, Center
- GSA Approved:
- No
- Height:
- 1-3/8 in
- IAPMO Listed:
- No
- Installation Type:
- Alcove
- Length:
- 64 in
- Material:
- Acrylic
- NSF Certified:
- No
- Seat Included:
- No
- Shower Base Shape:
- Rectangle
- Threshold Height:
- 1 in
- UL Listed:
- No
- UPC:
- 791556111035
- Width:
- 34 in