This product requires certification to purchase.

Brass Tub Spout in Matte Black

American Standard

Townsend® Brass Tub Spout in Matte Black

  • Fast #
  • Part #A8888093243
  • Item #9861070
  • Manufacturer Part #8888093.243
4.8 out of 5 Customer Rating
Brand image
American Standard

Townsend® Brass Tub Spout in Matte Black

  • Fast #
  • Part #A8888093243
  • Item #9861070
  • Manufacturer Part #8888093.243
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 720
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For 1/2 in (13 mm) copper pipe
  • 6-inch (152 mm) length to center of spout outlet
  • Limited lifetime warranty
  • Requires Certification

Documents


Specifications

CEC Compliant:
For Sale in CA
Collection:
Townsend®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
End Connection 1:
Slip
End Connections:
Slip
Faucet Part Type:
Tub Spout
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Height:
2 in
Material:
Brass
Spout Reach:
6-1/2 in
Spout Type:
Diverter Tub
UPC:
012611913693
Width:
2 in