Diverter Tub Spout in Legacy Bronze
Townsend® Diverter Tub Spout in Legacy Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Connections: 1/2" IPS
- Length to center of spout outlet: 6-1/2"
- Limited lifetime warranty
- Limited Lifetime Warranty
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Townsend®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Legacy Bronze
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Height:
- 4
- Material:
- Metal
- NSF Certified:
- Yes
- Spout Type:
- Tub
- Tub Spout Reach:
- 6-1/2
- UPC:
- 012611581786
- Width:
- 4