Drawer Pull in Brushed Nickel
Townsend® Drawer Pull in Brushed Nickel
Package Quantity Info:
Each: 1 Case: 10 Pallet: 1050-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For use with Townsend Washstand/Vanity
- Available in Chrome and Brushed Nickel
- Drawer pulls for 30" (762mm) vanity
- Set of 2
- Easy to install
- Durable metal construction for durability and long-life
- Part of the coordinated Townsend Collection
- Washstand/Vanity Sold Separately
Documents
Specifications
- Brand Model Compatibility:
- 9036.03
- Collection:
- Townsend®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Hardware Type:
- Drawer Pull
- Material:
- Metal
- Shape:
- Rectangular
- Style:
- Transitional
- UPC:
- 791556107502