Left-Hand Trip Lever in Matte Black
Townsend Left-Hand Trip Lever in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 36-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Left hand trip lever for use with one-piece Townsend Vormax toilet
- Die cast zinc handle
- Brass arm
- Specify finish when ordering
- Kit consists of lever, nut & arm
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Brand Model Compatibility:
- 2922A104.020, 2922A104.222
- Collection:
- Townsend
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Material:
- Brass, Die Cast Zinc, Metal
- Trip Lever Location:
- Left-Hand
- UPC:
- 012611912085