Single Full Showerhead in Legacy Bronze
Townsend® Single Full Showerhead in Legacy Bronze
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Drenching single-function shower flow
- Easy to clean spray nozzles will not clog
- Pressure compensating flow control device
- Maximum flow rate of 2.5 gallons per minute (2.5 gpm/9.5 L/min.)
- 6" square shower head
- 1/2" NPT brass bell joint
- Showerhead only
- Pressure-compensating flow control device
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Townsend®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Legacy Bronze
- Depth:
- 2-5/8 in
- Diameter:
- 6-1/8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Shape:
- Square
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- UPC:
- 012611581823
- WaterSense Labeled:
- Yes
- Width:
- 6-1/8 in