This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Gold

American Standard

Townsend Single Handle Monoblock Bathroom Sink Faucet in Gold

  • Fast #
  • Part #A7353101GN0
  • Item #10120661
  • Manufacturer Part #7353101.GN0
5 out of 5 Customer Rating
Brand image
American Standard

Townsend Single Handle Monoblock Bathroom Sink Faucet in Gold

  • Fast #
  • Part #A7353101GN0
  • Item #10120661
  • Manufacturer Part #7353101.GN0
5 out of 5 Customer Rating

X Points

Color Finish Name: Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 108
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Architecturally inspired tapered design
  • Brass push pop-up drain installs in less time, using fewer parts with no adjustments required
  • Ceramic disc valve cartridges offer drip-free performance for a lifetime
  • Adjustable hot limit safety stop helps to prevent accidental scalding by limiting the amount of hot water allowed to mix with the cold
  • Lead Free
  • ADA Compliant
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Monoblock
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Townsend
Color Finish Category:
Gold Tones
Color Finish Name:
Gold
Deck Plate Included:
No
Depth:
7-1/4 in
Drain Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
7-13/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
7-13/16 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
7-1/4 in
Maximum Deck Thickness:
1-7/8 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Spout Height:
4-13/16 in
Spout Reach:
5-1/4 in
Spout Type:
Fixed
Supply Lines Included:
Yes
Trim Only:
No
UPC:
012611956706
WaterSense Labeled:
Yes
Width:
2-1/4 in