Towel Ring in Matte Black
Townsend® Towel Ring in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 324-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Metal construction for durability and long life
- Limited lifetime warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Base Plate Height:
- 2
- Collection:
- Townsend®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 8-13/100
- Height:
- 8-1/8
- Material:
- Metal
- Mount Type:
- Wall
- Projection:
- 1-3/4
- Ring Type:
- Closed
- Shape:
- Square
- UPC:
- 012611915000
- Width:
- 6-7/8