TOWNSEND 6-1/2-INCH SLIP-ON DIVERTER TUB SPOUT
Townsend TOWNSEND 6-1/2-INCH SLIP-ON DIVERTER TUB SPOUT
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 720-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For 1/2" (13 mm) copper pipe
- 6-inch (152 mm) length to center of spout outlet
- Limited Lifetime Warranty
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Townsend
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Gold
- Depth:
- 7-1/5
- Faucet Part Type:
- Tub Spout
- Height:
- 3-1/10
- Length:
- 7-1/5
- Material:
- Metal
- Type:
- A8888093GN0
- UPC:
- 012611956980
- Width:
- 2-7/10