Two Handle Pressure Balancing Valve Trim with Diverter in Polished Chrome
Townsend® Two Handle Pressure Balancing Valve Trim with Diverter in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 108-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Trim only
- Easy-to-use 2 handle design makes adjusting the temperature of the water simple
- Highest quality faucet material for durability and long life
- All metal construction
- Metal lever handle
- Includes brass wall escutcheon
- Brass wall escutcheon
- Less valve
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Townsend®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 4-3/50 in
- Escutcheon Height:
- 9-5/16 in
- Escutcheon Width:
- 7-7/16 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 9-1/8 in
- IAPMO Listed:
- No
- Length:
- 4-3/50 in
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- Tub Spout Type:
- Diverter
- UL Listed:
- No
- UPC:
- 012611796487
- Valve Trim Type:
- Pressure Balancing, Transfer & Diverter
- WaterSense Labeled:
- No
- Width:
- 7-11/25 in