This product requires certification to purchase.

Two Handle Pressure Balancing Valve Trim with Integrated Diverter in Brushed Nickel

American Standard

Townsend® Two Handle Pressure Balancing Valve Trim with Integrated Diverter in Brushed Nickel

  • Fast #
  • Part #ATU353740295
  • Item #9402699
  • Manufacturer Part #TU353740.295
3.6 out of 5 Customer Rating
Brand image
American Standard

Townsend® Two Handle Pressure Balancing Valve Trim with Integrated Diverter in Brushed Nickel

  • Fast #
  • Part #ATU353740295
  • Item #9402699
  • Manufacturer Part #TU353740.295
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 108
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Trim only
  • Easy-to-use 2 handle design makes adjusting the temperature of the water simple
  • Highest quality faucet material for durability and long life
  • All metal construction
  • Metal lever handle
  • Includes brass wall escutcheon
  • Brass wall escutcheon
  • Less valve
  • Smooth operation - Sturdy handles offer smooth, precise movement
  • Beautiful finishes - Available in a choice of on-trend finishes
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Townsend®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Escutcheon Height:
9-5/16
Escutcheon Width:
7-7/16
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in;3/4 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
Yes
Number of Handles:
Two Handle
Product Type:
Valve Trim
Shower Arm Reach:
3-11/16
Showerhead Function:
Multi
Trim Only:
Yes
Tub Spout Type:
Diverter
UL Listed:
No
UPC:
012611797330
Valve Trim Type:
Pressure Balancing, Transfer & Diverter