Two Handle Pressure Balancing Valve Trim with Integrated Diverter in Matte Black
Townsend® Two Handle Pressure Balancing Valve Trim with Integrated Diverter in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 108-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Trim only included - Coordinates with the Townsend collection
- Metal construction - Plate and handles offer superior durability and performance
- Smooth operation - Sturdy handles offer smooth, precise movement
- Beautiful finishes - Available in a choice of on-trend finishes
- Flash valve sold separately - Requires flash rough-in integrated shower diverter valve RU521 with 2-outlet discrete capability or RU531 with 3-outlet discrete capability. Shared functionality also available with additional cartridge, sold separately
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Collection:
- Townsend®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Escutcheon Height:
- 9-5/16 in
- Escutcheon Width:
- 7-7/16 in
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 9-31/100 in
- Number of Handles:
- Two Handle
- Product Type:
- Valve Trim
- Showerhead Function:
- Single
- Trim Only:
- Yes
- UPC:
- 012611922381
- Valve Trim Type:
- Pressure Balancing, Transfer & Diverter
- WaterSense Labeled:
- No
- Width:
- 7-11/25 in