Two Handle Widespread Bathroom Sink Faucet in Matte Black
Townsend® Two Handle Widespread Bathroom Sink Faucet in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 84-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Architecturally inspired design with an urban flare
- Includes a brass push pop-up drain for fast and easy installation, using fewer parts with no adjustments required
- Available in four beautiful finishes to coordinate with any bathroom style
- Brass construction is durable and long-lasting
- Lead free
- ADA Compliant
- Ceramic disc valve cartridge: Assures a lifetime of smooth handle operation and drip-free performance
- Flexible stainless steel cable - Installs effortlessly in tight spaces
- Water-conserving 1.2 gpm/4.5 lpm pressure-compensating aerator
-
Lead Law Compliant
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- Collection:
- Townsend®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 4-1/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-1/4 in
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 3-3/16 in
- Spout Reach:
- 5-5/8 in
- Spout Type:
- Fixed
- Supply Lines Included:
- Yes
- Trim Only:
- No
- UPC:
- 012611916182
- WaterSense Labeled:
- Yes