Left-Hand Trip Lever in Polished Nickel
Townsend VorMax® Left-Hand Trip Lever in Polished Nickel
Package Quantity Info:
Each: 1 Case: 36-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Left hand trip lever for use with One-Piece Townsend Vormax Toilet
- Die cast zinc handle
- Brass arm
- Specify finish when ordering
- Kit consists of lever, nut & arm
Specifications
- Application:
- Repair
- Brand Model Compatibility:
- 2922A104 and 2922A105
- Collection:
- Townsend VorMax®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- NSF Certified:
- Yes
- Trip Lever Location:
- Left-Hand
- UPC:
- 012611597213