Wall Mount Thermostatic Valve Trim with Double Metal Lever Handle for R520, R540, R522 and R523 Series Rough Valves in Legacy Bronze
Townsend® Wall Mount Thermostatic Valve Trim with Double Metal Lever Handle for R520, R540, R522 and R523 Series Rough Valves in Legacy Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3.000-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Trim only
- Easy-to-use 2 handle design makes adjusting the temperature of the water simple
- Highest quality faucet material for durability and long life
- All metal construction
- Metal lever handle
- Includes brass wall escutcheon
- Brass wall escutcheon
- LESS valve
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- Brand Model Compatibility:
- R520, R540, R522 and R523 Series Rough Valves
- CSA Certified:
- CSA B125.1
- Collection:
- Townsend®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Legacy Bronze
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT x NPT
- Faucet Part Type:
- Valve Trim
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 9-1/8 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Cast Brass
- NSF Certified:
- No
- Shower Arm Reach:
- 7-7/16 in
- Spout Type:
- Diverter
- UPC:
- 012611581465
- WaterSense Labeled:
- No