This product requires certification to purchase.

Wall Toilet Tissue Holder in Matte Black

American Standard

Townsend® Wall Toilet Tissue Holder in Matte Black

  • Fast #
  • Part #A7353230243
  • Item #9861055
  • Manufacturer Part #7353230.243
4.1 out of 5 Customer Rating
Brand image
American Standard

Townsend® Wall Toilet Tissue Holder in Matte Black

  • Fast #
  • Part #A7353230243
  • Item #9861055
  • Manufacturer Part #7353230.243
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 462
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Metal construction for durability and long life
  • Limited lifetime warranty
  • Requires Certification

Specifications

Application:
Residential
Base Plate Height:
2 in
Base Plate Width:
2 in
Collection:
Townsend®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Mount Type:
Wall
Pivoting:
Yes
Projection:
3-7/8 in
UPC:
012611916359