This product requires certification to purchase.

24 in. Towel Bar in Polished Chrome

American Standard

TR Series 24 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #A8334024002
  • Item #4729435
  • Manufacturer Part #8334024.002
4.1 out of 5 Customer Rating
Brand image
American Standard

TR Series 24 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #A8334024002
  • Item #4729435
  • Manufacturer Part #8334024.002
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 144
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Includes concealed mounting with no exposed set screws
  • Concealed Mounting: No exposed set screws
  • Easy to Install
  • Durability of Finishes: Chrome and PVD finishes will never tarnish
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
TR Series
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Height:
2 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
24 in
Material:
Metal
Mount Type:
Concealed, Wall
NSF Certified:
Yes
Number of Bars:
1
UPC:
012611503894