Hot and Cold Stem
Tractline Hot and Cold Stem
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 72-
Pick Up Not AvailableNot available in VA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in VA
Product Details
Product Details
- Tractline
- Tub/shower
- For Tract-line tub and shower valves
- Hot or cold
- American Standard® part: 009806-0020A
- Carded
Specifications
- Application:
- Residential
- Collection:
- Tractline
- Faucet Part Type:
- Stem
- Height:
- 5-1/8
- IAPMO Listed:
- No
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Stem Type:
- Hot and Cold
- UPC:
- 012611577949
- WaterSense Labeled:
- No