Single Function Hand Shower in Brushed Nickel
Traditional Single Function Hand Shower in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
This product includes
American Standard 59 in. Hand Shower Hose in Brushed Nickel
Part #A8888035295
American Standard Supply Elbow in Brushed Nickel
Part #A8888037295
American Standard 1.8 gpm Hand Shower in Brushed Nickel
Part #A1660142295
American Standard Shower Rail in Brushed Nickel
Part #A1660773295
- The Traditional Hand Shower Slide Bar Kit from American Standard adds form, function and comfort to your bathroom. Includes an easy-to-grip, single-spray hand shower, 30” slide bar, hose and wall supply. Slide adjusts to position hand shower at desired height.
- Includes traditional handheld shower 1660142, traditional slide bar 1660773, 60-inch shower hose 8888035, and wall supply
- Water-saving: WaterSense certified
- Pressure compensating flow control device: Provides consistent flow over a wide pressure range
- Hand shower features a lightweight, ergonomic design for a sure grip even with wet, soapy hands
- Slide bar: Simple height adjustment allows positioning of the personal shower anywhere along the bar
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Traditional
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3-1/4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Hand Shower Flow Rate:
- 1.8 gpm
- Height:
- 31-24/25 in
- Hose Included:
- Yes
- Hose Length:
- 60 in
- Length:
- 3-36/125 in
- NSF Certified:
- Yes
- Pause Control:
- No
- Showerhead Function:
- Single
- Slide Bar Height:
- 30 in
- UPC:
- 012611657795
- WaterSense Labeled:
- Yes
- Width:
- 6-141/250 in