Round Closed Front with Cover Toilet Seat in White
Transitional Round Closed Front with Cover Toilet Seat in White
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Ever-Tite Stabilizing Hinge to prevent the seat from shifting side to side
- Two Button-push Removable Seat for easier cleaning of the seat & bowl – No Tools Required
- Slow-close seat and lid for user convenience
- Made from Polypropylene Plastic
- Fits most conventional round front toilets
- Top and bottom mounting hardware included
- Durable Seats Made From Polypropylene Plastic
- Universal Bowl Fit with Top & Bottom Mounting Hardware Included
- Easy Close, Easy Lift, Easy Clean
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- 708AA.101
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Transitional
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 16-11/16 in
- GSA Approved:
- No
- Height:
- 2-3/16 in
- IAPMO Listed -:
- No
- Length:
- 15-3/8 in
- Material:
- Plastic
- NSF Certified:
- Yes
- Seat Type:
- Toilet
- Size:
- 16-11/16 in x 14-1/8 in
- Toilet Bowl Length:
- 10-3/16 in
- Toilet Bowl Width:
- 8-3/8 in
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Round
- Toilet Seat Type:
- Closed Front With Cover
- Width:
- 14-1/8 in