Trip Lever Brushed Nickel
Trip Lever Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Application:
- Repair
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- NSF Certified:
- Yes
- Type:
- A73814572012950A
- UPC:
- 012611573057