TRIP Lever For 8098 Polished Brass
TRIP Lever For 8098 Polished Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Durable construction
- Reliable performance
- Easy to install
- Check the repair part information for your model to confirm compatibility
Specifications
- Application:
- Repair
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- NSF Certified:
- Yes
- Type:
- A7388990990A
- UPC:
- 012611378911