*NLA *CVR* *TROPIC PETITE PED LAV C
Tropic® *NLA *CVR* *TROPIC PETITE PED LAV C
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
This product includes
American Standard 6-5/6 x 7-3/16 in. Pedestal Sink Base in White
Part #A0010000020
American Standard Drop-in Basin in White
Part #A0403004020
- Contemporary-styled rectangular pedestal lavatory
- Rear overflow
- Supplied with mounting kit
- Right Height for greater comfort during use
- Basin has flat bottom to also allow use as an above counter sink or a countertop sink
- Style coordinates with Tropic FloWise toilet
- Faucet ledge with large deck area
- Faucet holes on 4" (102 mm) centers
- 36" (915mm) height
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Residential
- CSA Certified:
- CSA B45.1
- Collection:
- Tropic®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 21 in
- Drain Opening:
- 1-3/4 in
- Height:
- 36 in
- Length:
- 21 in
- NSF Certified:
- Yes
- Number of Holes:
- 3 Hole
- Overflow Included:
- Yes
- Pedestal Only:
- Yes
- Sink Material:
- Vitreous China
- Sink Size Range:
- 20 in - 25.99 in
- Vessel Only:
- No
- WaterSense Labeled:
- No
- Width:
- 18-1/2 in