Replacement Toilet Tank Lid in White
Tropic® Replacement Toilet Tank Lid in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 220-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For use with Tropic® 1 piece toilets models A2786128 and A2786016
- 12" (305mm) rough-in
- Elongated siphon action bowl with smooth-sided, concealed trapway
- EverClean Surface
- PowerWash rim scrubs bowl with each flush
- 16-1/2" (419mm) rim height for accessible applications
- Fully-glazed 2" trapway
- Oversized 3" flush valve
- Chrome trip lever matches Tropic Faucets
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Adjustable:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Collection:
- Tropic®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Handle Type:
- Lever
- Length:
- 8-13/100
- Material:
- Vitreous China
- UPC:
- 033056753071
- WaterSense Labeled:
- Yes
- Width:
- 16-3/4