This product requires certification to purchase.

18 in. Towel Bar in Polished Chrome

American Standard

TS Series 18 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #A7455018002
  • Item #7635035
  • Manufacturer Part #7455018.002
5 out of 5 Customer Rating
Brand image
American Standard

TS Series 18 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #A7455018002
  • Item #7635035
  • Manufacturer Part #7455018.002
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 192
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Metal construction for durability and long life
  • Concealed Mounting: No exposed set screws
  • Brass rod
  • Easy to Install
  • Limited Lifetime Warranty on Function and Finish
  • Requires Certification
Dimensions & Measurements
Base Plate Height
2-1/4 in
Depth
3-7/8 in
Height
2-61/250 in
Length
3-181/200 in
Projection
3-181/200 in
Width
20-283/1000 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
TS Series
Color Finish Category
Chromes
Color Finish Name
Chrome
Installation Type
Wall Mount
Material
Metal, Brass
Mount Type
Wall
Number of Bars
1
Warranty & Product Information
ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
012611626272