This product requires certification to purchase.

Robe Hook in Brushed Nickel

American Standard

TS Series Robe Hook in Brushed Nickel

  • Fast #
  • Part #A7455210295
  • Item #7635243
  • Manufacturer Part #7455210.295
3.7 out of 5 Customer Rating
Brand image
American Standard

TS Series Robe Hook in Brushed Nickel

  • Fast #
  • Part #A7455210295
  • Item #7635243
  • Manufacturer Part #7455210.295
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 576
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Metal construction for durability and long life
  • Concealed Mounting: No exposed set screws
  • Easy to Install
  • Limited Lifetime Warranty on Function and Finish
  • Requires Certification
Dimensions & Measurements
Base Plate Height
2-1/4 in
Depth
4-13779/100000 in
Height
3-629921/1000000 in
Length
4-1377/10000 in
Projection
4-13779/100000 in
Width
2-24409/100000 in
Characteristics & Features
Collection
TS Series
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Installation Type
Wall Mount
Material
Zinc
Mount Type
Wall
Number of Hooks
1
Warranty & Product Information
ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
012611626142