Two Handle Metering Bathroom Sink Faucet in Polished Chrome

Part #A1340225002  |  Item #4297621  |  Manufacturer Part #1340225.002

$153.40 EACH

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
$0

Product Details

  • Vandal-resistant pressure-compensating multi-laminar spray
  • Factory set for 10 second run time to deliver 0.08 gpc
  • Vandal-resistant aerator and handles
  • Automatic shut-off stops water and energy waste
  • Water conserving 1.0 gpm pressure-compensating vandal-resistant aerator
  • ADA Compliant
  • Order grid drain separately
  • Lead-Free: Contains ≤ 0.25% total lead content by weighted average

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Commercial

Built-In Grinder: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125

Cartridge Type: Ceramic Disc

Center Size: 4 in

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Depth: 6-1/2 in

Drain Included: No

EPA Compliant: No

Faucet Connection Size: 1/2 in

Faucet Material: Cast Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Metering

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 1.0 gpm

Green: WaterSense, Yes

Handle Material: Metal

Handle Type: Knob

Height: 3-3/8 in

IAPMO Listed: No

Installation Type: Deck Mount

Lead Law Compliant: Yes

Length: 6-1/2 in

Material: Brass

Maximum Deck Thickness: 1-1/2 in

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Two Handle

Number of Holes: 3 Hole

Origin: Global

Size: 6-1/2 in x 6-1/16 in

Spout Height: 2-1/8 in

Spout Reach: 4-5/8 in

Spout Type: Fixed

Toilet Bowl Length: 6-1/2 in

Trim Only: No

Vandal Resistant: Yes

WaterSense Labeled: Yes

Width: 6 in