This product requires certification to purchase.

0.5 gpf Sensor Urinal Flush Valve

American Standard

Ultima™ 0.5 gpf Sensor Urinal Flush Valve

  • Fast #
  • Part #A6145SM051002
  • Item #7958931
  • Manufacturer Part #6145SM051.002
3.9 out of 5 Customer Rating
Brand image
American Standard

Ultima™ 0.5 gpf Sensor Urinal Flush Valve

  • Fast #
  • Part #A6145SM051002
  • Item #7958931
  • Manufacturer Part #6145SM051.002
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 48
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Hands-free infrared sensor-operated gear actuator with chrome plated metal housing
  • Patent-pending DynaClean™ wiper spring technology significantly reduces maintenance and downtime
  • Self-cleaning wiper spring cleans the refill orifice with every flush; prevents valve run-on from clogging
  • Prevents costly excess water usage and potential flooding
  • Premium, chlorine resistant EvoLast™ diaphragm material prevents premature deterioration and failure
  • Dezincification-resistant brass alloy
  • Electronic courtesy flush button
  • Optional Sanitary Flush: Automatic flush after 24 hours of non-use
  • Low Battery Indicator: Yellow LED flashes when batteries need to be replaced
  • Easy Battery Replacement: Water does not need to be shut off to change batteries
  • Requires Certification
  • ADA Compliant

  • Green

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.19.2
ASME:
ASME A112.19.2
BAA Compliant:
No
Battery Type:
Alkaline
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.37
Collection:
Ultima™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2-1/4 in
Dual Flush:
No
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Flow Rate:
0.5 gpf
Flow Rate Range:
.25 gpf - 1.0 gpf
Flush Type:
Sensor
Flush Valve Application:
Urinal
GSA Approved:
No
Height:
14-5/8 in
IAPMO Listed:
Yes
Length:
4-1/2 in
Material:
Brass
NSF Certified:
No
Power Source:
Battery
Pressure - Maximum:
80 psi
Spud Location:
Top
Spud Size:
3/4 in
Toilet Installation:
Wall Mount
UPC:
012611622922
WaterSense Labeled:
Yes
Width:
4-1/4 in