1.28 gpf Sensor Operated Concealed Toilet Flush Valve for Floor Mount and Back Spud Bowl
Ultima™ 1.28 gpf Sensor Operated Concealed Toilet Flush Valve for Floor Mount and Back Spud Bowl
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For flushometer bowls with 1-1/2" (38 mm) exposed back spud
- POWER KIT MUST BE PURCHASED SEPARATELY
- FOR INSTALLATIONS WITH REAR ACCESS
- Includes 6" x 6" (152 x 152 mm) chrome cover plate
- Touchless operation limits the spread of germs
- Exclusive DynaClean® self-cleaning wiper spring technology
- Integral wiper spring cleans refill orifice with every flush to help prevent valve run-on
- Fully mechanical manual override can operate without power
- Proprietary brass alloy resists dezincification
- 1.28 gpf/4.8 Lpf
-
ADA Compliant
-
Green
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Ultima™
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 gpf - 1.5 gpf
- Flush Type:
- Sensor
- Flush Valve Application:
- Water Closet
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- Yes
- Spud Location:
- Rear
- Spud Size:
- 1-1/2 in
- UPC:
- 012611592287
- WaterSense Labeled:
- Yes